Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2530 SPB Wrapped Wedge Belt
MECALINE SPB2530 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2530
rubix:
45035454
manufacturer :
857747
ean:
3660338129988
Technical specifications
Profile
SPB
Pitch length
2530
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2530 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2530
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2470
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.44
excl. VAT
/
Each
£
30.53
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT SPB 24107700 ISO WEDGE BELT SPB2410
OPTIBELT SPB 1680 WEDGE BELT
GATES SUPER HC VBELT SPA1507 SUPERHC
MECALINE SPA1407 SPA Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V2800 SUPERHC
GATES 9625-62720 SPA2720 DELTA NARROW
GATES 9627-65600 SPC5600 DELTA NARROW
GATES SUPER HC VBELT SPZ900 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 28826002
MECALINE SPC4250 WRAPPED WEDGE BELT 2.0
MECALINE SPZ750 SPZ Wrapped Wedge Belt
MECALINE SPA2232 WRAPPED WEDGE BELT 2.0
MECALINE SPA1650 WRAPPED WEDGE BELT 2.0
MECALINE SPZ812 SPZ Wrapped Wedge Belt
MECALINE SPC8500 WRAPPED WEDGE BELT 2.0