Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA732 SPA Wrapped Wedge Belt
MECALINE SPA732 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA732
rubix:
45035379
manufacturer :
857590
ean:
3660338128424
Technical specifications
Profile
SPA
Pitch length
732
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA732 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
732
mm
Upper width
12.7
mm
Height
10
mm
Interior length
737
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.41
excl. VAT
/
Each
£
10.09
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT 3V 475 1696340
MECALINE SPZ772 WRAPPED WEDGE BELT 2.0
OPTIBELT SPC4650 RED POWER BELT
MECALINE SPA1650 WRAPPED WEDGE BELT 2.0
WEDGE BELT SPZ SECTION SPZ2160MC
MECALINE SPA3382 WRAPPED WEDGE BELT 2.0
GATES 9624-60600 SPZ600 DELTA NARROW
GATES 9339-04870 SPB4870 SUPERHC
GATES WEDGE BELT SPC M COG SPC2500MN SUPERHC MN
GATES 9626-64250 SPB4250 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 17006002
GATES 9624-61162 SPZ1162 DELTA NARROW
GATES 9626-62900 SPB2900 DELTA NARROW
GATES 9625-61700 SPA1700 DELTA NARROW
GATES SUPER HC VBELT SPA2060 SUPERHC