Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2360 SPZ Wrapped Wedge Belt
MECALINE SPZ2360 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ2360
rubix:
45035686
manufacturer :
857908
ean:
3660338131578
Technical specifications
Profile
SPZ
Pitch length
2360
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2360 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
2360
mm
Upper width
9.7
mm
Height
8
mm
Interior length
2323
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.36
excl. VAT
/
Each
£
13.63
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPB1700 SUPERHC
MECALINE SPA1807 SPA Wrapped Wedge Belt
MECALINE SPA1607 WRAPPED WEDGE BELT 2.0
MECALINE SPA2240 WRAPPED WEDGE BELT 2.0
MECALINE SPA1357 WRAPPED WEDGE BELT 2.0
GATES 9339-04120 SPB4120 SUPERHC
OPTIBELT SPZ 637 1647766
OPTIBELT OPTI REDPOWER BELT SPZ 12506002
GATES SUPER HC VBELT SPA1132 SUPERHC
GATES PREDATOR BELT SPCP2000
GATES 9339-01360 SPB1360 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1320MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 18006002
GATES WEDGEBELTSPAMCOG SPA2382MN SUPERHC MN
GATES 4ROW SPB VEEBELT SPB3000/4 POWERBAND