References
Superseded Ref:883467
Mecaline:SPZ1962E - 889610
Rubix:255A0739
Manufacturer :889610
EAN:3660338421631

Documents
Product details : MECALINE 889610 SPZ1962 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1962 mm |
| Interior length | 1925 mm |
| Outer length | 1975 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
- Usually arrives within 14 working days
