Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1312 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1312 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1312E - 889568
rubix:
243A4459
manufacturer :
889568
ean:
3660338421211
Technical specifications
Profile
SPZ
Pitch length
1312
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1312 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1312
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.25
excl. VAT
/
Each
£
12.30
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPA 12826002
GATES ISO WEDGE BELT SPZ1800E
OPTIBELT SPZ 662 1749547
GATES 9339-02850 SPB2850 SUPERHC
OPTIBELT SPZ850 SUPERXPOWER BELT
GATES SUPER HC VBELT SPB1600 SUPERHC
WEDGE BELT SPZ SECTION SPZ2000MC
GATES SUPER HC VBELT SPZ1237 SUPERHC
GATES 9625-61432 SPA1432 DELTA NARROW
MECALINE SPA1107 WRAPPED WEDGE BELT 2.0
MECALINE SPA1207 WRAPPED WEDGE BELT 2.0
GATES 9625-62432 SPA2432 DELTA NARROW
GATES SUPER HC VBELT SPB3750 SUPERHC
GATES 9333-03082 SPA3082 SUPERHC
GATES 9624-61762 SPZ1762 DELTA NARROW