Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ762 WRAPPED WEDGE BELT 2.0
MECALINE SPZ762 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ762E - 889657
rubix:
243A4537
manufacturer :
889657
ean:
3660338422102
Technical specifications
Profile
SPZ
Pitch length
762
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ762 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
762
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.10
excl. VAT
/
Each
£
6.12
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
MECALINE SPC10000 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ1250 SUPERHC
GATES 9627-69000 SPC9000 DELTA NARROW
MECALINE SPZ1060 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 16627700
MECALINE SPZ800 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 16006002
OPTIBELT OPTI REDPOWER BELT SPZ 18876002
MECALINE SPZ637 SPZ Wrapped Wedge Belt
GATES 4ROW SPB VEEBELT SPB2500/4 POWERBAND
MECALINE SPZ1812 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 800 1588710
OPTIBELT SPC 2900 WEDGEBELTSPCENV
GATES 9625-61285 SPA1285 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V1060 SUPERHC