Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC2000 WRAPPED WEDGE BELT 2.0
MECALINE SPC2000 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC2000E - 889510
rubix:
243A4405
manufacturer :
889510
ean:
3660338420634
Technical specifications
Profile
spc
Pitch length
2000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spc
Pitch length
2000
mm
Upper width
22
mm
Height
18
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.06
excl. VAT
/
Each
£
31.27
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Check our products from related categories
GATES 9333-01907 SPA1907 SUPERHC
MECALINE SPA1360 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 14626002
OPTIBELT WEDGEBELT SPB ENV SPB1550E
OPTIBELT OPTI REDPOWER BELT SPA 14576002
MECALINE SPZ987 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1162 1686401
GATES 9624-61087 SPZ1087 DELTA NARROW
OPTIBELT SPZ 19007700 WEDGEBELT SPZ ENV SPZ1900E
MECALINE SPA1800 WRAPPED WEDGE BELT 2.0
GATES 9624-60975 SPZ975 DELTA NARROW
MECALINE SPC2360 SPC Wrapped Wedge Belt
GATES 9190-02120 SPBP2120 PREDATOR
GATES SUPER HC VBELT SPA1482 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 22327700