Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC2360 SPC Wrapped Wedge Belt
MECALINE SPC2360 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC2360E
rubix:
45035505
ean:
3660338272585
Technical specifications
Profile
SPC
Pitch length
2360
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC2360 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
2360
mm
Upper width
22
mm
Height
18
mm
Interior length
2277
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.84
excl. VAT
/
Each
£
19.01
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
MECALINE SPB6300 WRAPPED WEDGE BELT 2.0
MECALINE SPA900 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPB 63006002
GATES WEDGE BELT SPZ MCOG SPZ1010MC
MECALINE SPA1007 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ1587 SUPERHC
MECALINE SPA2182 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2000 WRAPPED WEDGE BELT 2.0
MECALINE SPA1582 SPA Wrapped Wedge Belt
GATES 9624-61520 SPZ1520 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA2482MN SUPERHC MN
MECALINE SPB3150 SPB Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA1607MN SUPERHC MN
MECALINE SPA2632 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 750 1600541