Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3250 WRAPPED WEDGE BELT 2.0
MECALINE SPB3250 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB3250E - 889476
rubix:
243A4378
manufacturer :
889476
ean:
3660338420290
Technical specifications
Profile
SPB
Pitch length
3250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3250 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
3250
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.41
excl. VAT
/
Each
£
30.49
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT REDPOWER BELT SPA1272REDPOWER
OPTIBELT 5V 800 RP 1754765
GATES 9625-61000 SPA1000 DELTA NARROW
MECALINE SPB3750 SPB Wrapped Wedge Belt
GATES 9625-62900 SPA2900 DELTA NARROW
GATES PREDATOR BELT SPBP5000
GATES 9339-01750 SUPER HC SPB1750
GATES 2ROW SPB VEEBELT SPB4500/2 POWERBAND
OPTIBELT 5V 1800 RP 1580954
MECALINE SPZ987 SPZ Wrapped Wedge Belt
MECALINE SPB2850 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPB5000 SUPERHC
MECALINE SPB2180 SPB Wrapped Wedge Belt
MECALINE SPB1950 WRAPPED WEDGE BELT 2.0
GATES 9624-61077 SPZ1077 DELTA NARROW