References
Mecaline:866227
Rubix:224A3262
EAN:3660338204104



Documents
Product details : MECALINE 866227 WH40 WELD ON HUB
Weld on hubs provide a convenient means of welding hubs into fan rotors, steel plates and sprockets, impellers etc, and are used in conjunction with taper bushes for fitting and removal from shafts.
WH40 (4040) WELD-ON HUB
Strengths
Steel
Applications
Adaptable method of connecting mechanincal components
Technical specifications
Attributes
| Taper bush | 4040 |
|---|---|
| Outer diameter | 200 mm |
| Flange thickness | 32 mm |
| Exterior flange diameter | 200 mm |
| Stepped contact point diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 121.96 excl. VAT
/ Each
£ 146.35 incl. VAT
- Usually arrives within 14 working days
