References
Mecaline:866225
Rubix:224A3261
EAN:3660338204081



Documents
Product details : MECALINE 866225 WH35 WELD ON HUB
Weld on hubs provide a convenient means of welding hubs into fan rotors, steel plates and sprockets, impellers etc, and are used in conjunction with taper bushes for fitting and removal from shafts.
WH35 (3525) WELD-ON HUB
Strengths
Steel
Applications
Adaptable method of connecting mechanincal components
Technical specifications
Attributes
| Taper bush | 3525 |
|---|---|
| Outer diameter | 190 mm |
| Flange thickness | 25 mm |
| Exterior flange diameter | 190 mm |
| Stepped contact point diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 68.93 excl. VAT
/ Each
£ 82.72 incl. VAT
- Usually arrives within 14 working days
