MECALINE 866228 WH45 WELD ON HUB


Weld-On Hubs (WH)

References
mecaline:866228
rubix:224A3263
ean:3660338204111
brand logo
brand logo
Technical specifications
Taper bush4545
Stepped contact point diameter210 mm
See all Specifications

Product details : MECALINE 866228 WH45 WELD ON HUB


Weld on hubs provide a convenient means of welding hubs into fan rotors, steel plates and sprockets, impellers etc, and are used in conjunction with taper bushes for fitting and removal from shafts.
WH45 (4545) WELD-ON HUB

Strengths

Steel

Applications

Adaptable method of connecting mechanincal components

Technical specifications


Attributes
Taper bush4545
Stepped contact point diameter210 mm
Outer diameter210 mm
Flange thickness40 mm
Exterior flange diameter210 mm
Show UNSPSC/ECL@SS
£ 145.51 excl. VAT
/ Each
£ 174.61 incl. VAT
  • Usually arrives within 14 working days