References
Mecaline:866218
Rubix:224A3254
EAN:3660338204012



Documents
Product details : MECALINE 866218 WH12 WELD ON HUB
Weld on hubs provide a convenient means of welding hubs into fan rotors, steel plates and sprockets, impellers etc, and are used in conjunction with taper bushes for fitting and removal from shafts.
WH12 (1210) WELD-ON HUB
Strengths
Steel
Applications
Adaptable method of connecting mechanincal components
Technical specifications
Attributes
| Taper bush | 1210 |
|---|---|
| Outer diameter | 70 mm |
| Flange thickness | 9 mm |
| Exterior flange diameter | 70 mm |
| Stepped contact point diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days
