References
Fenner:WH35HUBS-FEN
Rubix:405A9823
Manufacturer :025J0010



Product details : FENNER WELD ON HUB FOR TAPER LOCK BUSH SIZE 3525 STEEL
Fenner Taper Lock® Weld-on Hubs are made of steel. Drilled, tapped and taper bored to receive standard Taper Lock® bushes, The shouldered outer diameter provides a convenient means of welding hubs into fan rotors, steel pulleys, plate sprockets, impellers, agitators and many other devices which must be firmly fastened to the shaft.
Weld-on hub WH35 (3525)
Technical specifications
Attributes
| Taper bush | 3525 |
|---|---|
| Outer diameter | 180 mm |
| Flange thickness | 25 mm |
| Exterior flange diameter | 190 mm |
| Stepped contact point diameter | 179.5 mm |
Show UNSPSC/ECL@SS
£ 126.03 excl. VAT
/ Each
£ 151.24 incl. VAT
- Delivery usually within ( 2 ) days
