• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(172)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. WELDABILIT RR011625 SIFREDICOTE NO 1 1.6MM 2.5KG

WELDABILIT RR011625 SIFREDICOTE NO 1 1.6MM 2.5KG

Weldabilit

See technical information

References

Weldability-sif:92541
Rubix:092541
Manufacturer :RR011625
brand logo
brand logo

Product details : WELDABILIT RR011625 SIFREDICOTE NO 1 1.6MM 2.5KG


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 201.08 excl. VAT
/ Each
£ 241.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WELDABILIT RA151650 SIFBRONZE SIFSTEEL A15 1.6MM 5KGWELDABILIT RO273201 ROD TIG SIF.NO 27 3.2MM X 1KGSPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19SPARTEX 853712 UNI STEEL ELECTRODE RUTILE DIM 3.2 X 350 3.5KG CASE 120WELDABILIT RR012425 SIFREDICOTE NO 1 2.4MM 2.5KGWELDABILIT RO211625 ROD TIG 1.6MM X 2.5KG 316LWELDABILIT RO271601 ROD TIG 1.6MM X 1KG SIF.NO 27SPARTEX 853714 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.0 X 300 CASE 93WELDABILIT RO011650 SIFBRONZE NO.1 1.6MM 5KGSPARTEX 853722 ELECTRODE 316L SS DIM 2.5 X 350 CASE 138SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31MUREX 4582504300 6013 M/S WELD ROD 5.0 X 450 18.9KG CTNWELDABILIT RO212425 ROD TIG 2.4MM X 2.5KG 316LUNITRODE 40.00 3.25MM 13.8KG CTN=6 PKS 282 RODSESAB 4600404200 OK 46.00 4.0X450MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap