• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(172)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. ESAB 8350404020 4MM OK8350 14.4KG

ESAB 8350404020 4MM OK8350 14.4KG

Electrode - Filler metals Esab

See technical information

References

Esab:8350404020
Rubix:80989717
EAN:7330129229239
brand logo
brand logo

Product details : ESAB 8350404020 4MM OK8350 14.4KG


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 384.08 excl. VAT
/ Each
£ 460.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MUREX 4752253300 ELECTRODES VODEX 2.5MM CTN 15.9KG PK3WELDABILIT RO273201 ROD TIG SIF.NO 27 3.2MM X 1KGESAB 67604030G0 67.60 4.0 X 350MMWELDABILIT RA181650 ROD TIG A18 1.6MM X 5KGESAB 61302520L0 ELECTRODE 2.5MM E308L-17 61.30X300MMESAB 4332253400 ELECTRODES OK 43.32 2.5 X 350 433253400 PACK OF 390SPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19ESAB 8350323030 3.2MM OK8350 10.8KGWELDABILIT RA153250 SIFBRONZE SIFSTEEL A15 3.2MM 5KGWELDABILIT RO153201 ROD TIG SIFAL.NO 15 3.2MM X 1KGESAB 3.2MMOK92.584.2KG 92583230L0SPARTEX 853715 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.5 X 350 CASE 563.2X350MM FSAR-MOR OK46.00 WELDING RODS (567 PER CARTON)WELDABILIT RA162450 ROD TIG A18 2.4MM X 5KGWELDABILIT RA152450 SIFBRONZE SIFSTEEL A15 2.4MM 5KG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap