UVEX 9183045 I-5 WELDING SAFETY GLASSES
Welding goggles uvex i-5
See technical informationSee documentsReferences
Uvex:9183045
Rubix:269A3304
EAN:4031101939971


Technical specifications
| Eyepiece shade (welding) | green, black |
|---|---|
| Eyepiece shade | grey |
Documents
Product details : UVEX 9183045 I-5 WELDING SAFETY GLASSES
The uvex i-5 welding goggles offer reliable eye protection and optimal wearing comfort for demanding welding environments. These glasses combine advanced technology with an innovative, sporty design and a high level of protection against radiation and projections. Thanks to the welding filter with tint level 5 (9183 045) or 3 (9183 043) and UV400 protection, this model is ideal for welding work where color recognition is essential.
Features:
The one-piece polycarbonate lens offers excellent impact resistance and optimal visual clarity thanks to uvex infradur technology. Anti-fog coating on the inside and anti-scratch coating on the outside ensure clear, long-lasting vision in harsh conditions. Integrated side protection through x-tended sideshield technology and the flexible front piece with x-tended eyeshield technology provide maximum coverage of the eye area. The springs are adjustable in length and angle for all face shapes, with flexible ends that ensure a comfortable fit without pressure points. The soft, non-slip, adjustable nose bridge also contributes to a precise, pressure-free fit.
Specifications:
- Frame material: plastic.
- Leg material: plastic.
- Lens type: one polycarbonate lens.
- Lens color: gray.
- Coating: anti-fog on the inside, scratch-resistant on the outside.
- Protective filter: lastint of level 5 (model 9183 045) and level 3 (model 9183 043), UV400 protection.
- Light transmission: 2% (model 9183 045) and 13% (model 9183 043).
- Glare protection: yes.
- Frame color: black, green.
- Gender: unisex.
Standards:
This uvex i-5 welding goggle meets the standards EN 166, EN 169 and EN 172.
- EN 166 describes the general requirements for personal eye protection, including shock resistance, optical quality and robustness of the materials used;
- EN 169 specifies the tint levels of protective filters for welding, which guarantee adequate protection against infrared rays while ensuring reliable color recognition.
Marking: W 166 FT CE - 5 W1 FTKN CE (model 9183 045) or W 166 FT CE - 3 W1 FTKN CE (model 9183 043) indicates that the glasses meet the requirements of EN 166 with resistance to low-energy impact (F), extreme temperatures (T); "5" corresponds to the specific tint level for welders according to EN 169, "W1" indicates the highest optical class for long-term use; "FTKN CE" specifies mechanical resistance (F), extreme temperatures (T), anti-scratch (K) and anti-condensation (N) treatment, all CE certified.
- Standard EN 172 guarantees optical quality and accurate color recognition for sunscreens used in industrial environments.
Brand information:
With more than 90 years of experience, uvex is a reference brand in workplace safety. Specializing in the design and manufacture of personal protective equipment (PPE), the company strives to offer innovative, high-quality solutions to protect workers around the world. Its mission is to combine safety, comfort and performance, through advanced technologies and continuous research. uvex is present in more than 50 countries and is a reliable partner for many industries, with products that meet the strictest standards.
Features:
The one-piece polycarbonate lens offers excellent impact resistance and optimal visual clarity thanks to uvex infradur technology. Anti-fog coating on the inside and anti-scratch coating on the outside ensure clear, long-lasting vision in harsh conditions. Integrated side protection through x-tended sideshield technology and the flexible front piece with x-tended eyeshield technology provide maximum coverage of the eye area. The springs are adjustable in length and angle for all face shapes, with flexible ends that ensure a comfortable fit without pressure points. The soft, non-slip, adjustable nose bridge also contributes to a precise, pressure-free fit.
Specifications:
- Frame material: plastic.
- Leg material: plastic.
- Lens type: one polycarbonate lens.
- Lens color: gray.
- Coating: anti-fog on the inside, scratch-resistant on the outside.
- Protective filter: lastint of level 5 (model 9183 045) and level 3 (model 9183 043), UV400 protection.
- Light transmission: 2% (model 9183 045) and 13% (model 9183 043).
- Glare protection: yes.
- Frame color: black, green.
- Gender: unisex.
Standards:
This uvex i-5 welding goggle meets the standards EN 166, EN 169 and EN 172.
- EN 166 describes the general requirements for personal eye protection, including shock resistance, optical quality and robustness of the materials used;
- EN 169 specifies the tint levels of protective filters for welding, which guarantee adequate protection against infrared rays while ensuring reliable color recognition.
Marking: W 166 FT CE - 5 W1 FTKN CE (model 9183 045) or W 166 FT CE - 3 W1 FTKN CE (model 9183 043) indicates that the glasses meet the requirements of EN 166 with resistance to low-energy impact (F), extreme temperatures (T); "5" corresponds to the specific tint level for welders according to EN 169, "W1" indicates the highest optical class for long-term use; "FTKN CE" specifies mechanical resistance (F), extreme temperatures (T), anti-scratch (K) and anti-condensation (N) treatment, all CE certified.
- Standard EN 172 guarantees optical quality and accurate color recognition for sunscreens used in industrial environments.
Brand information:
With more than 90 years of experience, uvex is a reference brand in workplace safety. Specializing in the design and manufacture of personal protective equipment (PPE), the company strives to offer innovative, high-quality solutions to protect workers around the world. Its mission is to combine safety, comfort and performance, through advanced technologies and continuous research. uvex is present in more than 50 countries and is a reliable partner for many industries, with products that meet the strictest standards.
Strengths
- Clear, condensation-free vision thanks to uvex infradur plus coating;
- Excellent resistance to scratching and abrasion in aggressive environments;
- Customized fit with adjustable temples and flexible nose bridge;
- Comfortable, secure fit with no pressure points;
- Reinforced protection against particles and splashes with integrated front and side protection;
- Sporty, modern design suitable for a wide range of users;
- Non-metallic construction, which is ideal for sensitive areas or specific environments.
- Excellent resistance to scratching and abrasion in aggressive environments;
- Customized fit with adjustable temples and flexible nose bridge;
- Comfortable, secure fit with no pressure points;
- Reinforced protection against particles and splashes with integrated front and side protection;
- Sporty, modern design suitable for a wide range of users;
- Non-metallic construction, which is ideal for sensitive areas or specific environments.
Applications
The uvex i-5 welding goggles are recommended for welding work in industrial environments where there is a risk of spatter, glare or exposure to UV radiation. These glasses are ideal for work performed in moderate to high levels of dirt, medium humidity or in dry environments. This eye protection is ideal for professional welders working in metalworking, industrial maintenance, metal construction and production workshops.
Technical specifications
Attributes
| Eyepiece shade (welding) | green, black |
|---|---|
| Eyepiece shade | grey |
| Coating of the glasses | anti-scratch |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- In stock: Next day delivery