POLYCO LW93 WELDMASTER LEATHER WELDING GAUNTLET 4244B RED ONE SIZE PK1
Weldmaster™
See technical informationReferences
Polyco Healthline:LW93/L
Rubix:321863
Manufacturer :LW93/L


Technical specifications
| Size | l |
|---|---|
| Thermal performance level (EN 407) | 423x4x |
| Contact heat resistance (EN 407) | 250 °C |
Product details : POLYCO LW93 WELDMASTER LEATHER WELDING GAUNTLET 4244B RED ONE SIZE PK1
Premium quality chrome leather welding gauntlet. Protection: Welted seams protect against thermal and mechanical discharge. Thermal Lining: Thermal lining improves comfort and contact heat protection.
Design: Specifically designed for type A (Mig/Arc welding) and light mechanical handling. Compliant: Compliant with BS EN12477 2001+A1:2005 Type A - Welding Standard.
Standards : EN388_4244X, EN407_423X4X
Standards : EN388_4244X, EN407_423X4X
Technical specifications
Attributes
| Size | l |
|---|---|
| Thermal performance level (EN 407) | 423x4x |
| Contact heat resistance (EN 407) | 250 °C |
| Length | 350 mm |
| Colour | red |
| Material | thermal lining |
Show UNSPSC/ECL@SS
£ 10.15 excl. VAT
/ Each
£ 12.18 incl. VAT
- In stock: Next day delivery