GISS 867665 G-WELD BLACK WELDING GAUNTLET COW LEATHER 3232X 413X4X S9
G-weld black welding gauntlet
See technical informationSee documentsReferences
Superseded Ref:6822322
GISS:867665
Rubix:200A3694
EAN:3660338216145


Technical specifications
| Size | 9 |
|---|---|
| Thermal performance level (EN 407) | 413x4x |
| Main material | leather |
Documents
Product details : GISS 867665 G-WELD BLACK WELDING GAUNTLET COW LEATHER 3232X 413X4X S9
Made of a high quality cow split leather. Provided with a fully lined inside and welted seams. Dedicated to protect hands when performing most of welding work and allied seams. All cow split leather. Gunn cut pattern. Wing thumb. One piece back.Fully cotton fleece lining palm and back. Cotton fabric lined cuff. Length: 35 cm. Reinforced seams with piping. Hemmed cuff. Sewn with para aramid wire.
Standard : EN388_3232X ; EN407_413X4X
Standard : EN388_3232X ; EN407_413X4X
Strengths
• Standard: EN388:2016 ; EN407:2004
Applications
• Welding
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Thermal performance level (EN 407) | 413x4x |
| Main material | leather |
| Contact heat resistance (EN 407) | 100 °C |
| Colour | black |
| Material | heat-resistant crust bovine leather |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- In stock: Next day delivery