References
Tegera:585-11
Rubix:80992237
EAN:7340118305233


Technical specifications
| Size | 11 |
|---|---|
| Thermal performance level (EN 407) | 423344 |
| Main material | leather |
Documents
Product details : TEGERA 585 LEATHER GLOVE 11 2XL
TEGERA® 585, Heat-resistant glove, fully lined, 1,3-1,5 mm split cowhide of top quality, aluminium, cut resistance level 3, KEVLAR® fiber, Cat. III, withstands contact heat up to 250°C, water and oil repellent palm, for allround work
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Thermal performance level (EN 407) | 423344 |
| Main material | leather |
| Contact heat resistance (EN 407) | 250 °C |
| Material | leather/para-aramid/cotton |
Show UNSPSC/ECL@SS
£ 107.03 excl. VAT
/ Each
£ 128.44 incl. VAT
- Usually arrives within 14 working days