References
SICK:WEU26/3-103A00
Rubix:128A8494

Documents
Product details : SICK RECIEVER WEU26/3-103A00
The WSU/WEU26-3 photoelectric safety switch is used for access protection for hazardous areas on machines or systems. It has a self-testing sender and receiver. The devices are firmly mounted in the access area with the necessary safety distance from the nearest hazardous point, and send a deactivation signal to the machine or system if the light beam is interrupted.
Strengths
• Type 4 (IEC 61496), SIL3 (IEC 61508), PL e (EN ISO 13849)
• Rugged construction
• Universal application possibilities
• Ranges up to 70 m
• Relay outputs
• Front screen heating
• Extremely rugged for high system throughput
• Well-suited to extreme ambient conditions such as heat, cold or moisture
• Few variants because of a uniform sender
• Easy electrical integration using cable gland and relay outputs
Applications
• Access protection systems for harsh ambient conditions in the stone or cement industry
• Access protection systems for regions with low ambient temperatures
• Access or area protection on machining centres and robot cells
Technical specifications
Attributes
| Type of coupling | pg gland (13,5) |
|---|---|
| Degree of protection (IP) | ip67 |
| Length | 116 mm |
| Width | 50 mm |
| Height | 156 mm |
| Material | aluminium, polycarbonate |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Max. switching voltage | 230 V |
Show UNSPSC/ECL@SS
£ 639.43 excl. VAT
/ Each
£ 767.32 incl. VAT
- Delivery usually within ( 2 ) days
