Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V70V075PNJB12
rubix:
230A3776
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SINGLE HOLE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.43
excl. VAT
/
Each
£
11.32
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX VSL100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V388NY FIXED CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V52Q250PTJP05 BRAKED CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
BLICKLE LK-G 125K-3 CASTOR STEEL FIXED 125MM
SPARTEX V32V125POPB12 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
BLICKLE SETH 200/25K ROLLERS
SPARTEX V50A100NYJP04HD SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE 125X40X15CASTOR PO125/15G
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
BLICKLE LE-PO 100KA STEEL SWIVEL CASTOR NYLON WHEELS