Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
Caster for transport Spartex
References
spartex:
UK-V80Q125NYPP04
rubix:
230A4124
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 80MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.16
excl. VAT
/
Each
£
37.39
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE FIXED CASTOR BSFN-GTH200K
SPARTEX V32V100TRPP02 BRAKED SWIVELCASTOR 100MM THERMOPLASTIC RUBBER T
CAST IRON SWIVEL PLATE 150MM 910KG
CAST IRON SWIVEL PLATE 200MM 1000KG
SPARTEX V70V125NYJB12 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V82Q100PNRP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
BLICKLE WHEEL V 125/15R
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR
GATE CASTOR FIXED 75KG 377A4006
SPARTEX 28302HBFR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL