Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
SPARTEX BIN.360/G 360LTR WHEELIE BIN GREEN
SPARTEX BIN.360/G 360LTR WHEELIE BIN GREEN
SPARTEX 900.230.302 360LTR WHEELIE BIN RED
References
spartex:
UK-BIN.360/G
rubix:
227A0708
manufacturer :
BIN.360/G
Product details
Technical specifications
Product details : SPARTEX BIN.360/G 360LTR WHEELIE BIN GREEN
Technical specifications
Attributes
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.08
excl. VAT
/
Each
£
201.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC LPB80Z-RED PEDAL BIN 80 LTR
GPC RB070BI 70L BIN
GPC LPB120Z GREY PEDAL WHEELED BIN - 120 LITRE (WITH COLOURED LID) 460
LWB240YBLUE 240L BLUE WHEELIE BIN
GPC PD001Y RED POLYTHYLENE DOLLY RED FOR INTER STACKING BINS
GPC CPB80Z-GREEN GREY PEDAL BIN WITH GREEN COLOURED LID
GPC RB230Z 30LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BIN
LBW240YBLUE 240L BLUE WHEELIE BIN
SPARTEX PB.30/SS 30 LITRE STAINLESS STEEL PEDAL BIN
SPARTEX BIN.360/Y 360LTR WHEELIE BIN YELLOW
ROEBUCK JB06LS3501 0.6L SHARPS BIN
BOTT VERSO BIN PACK OF 32 PIECE 13031070
GPC LPB15Z PEDAL BINS - 15 LITRE SET OF 3 270 X 260 340
GPC PBSS020Z 20LTR ST/ST PEDAL BIN
ROEBUCK JB6LS3501 SHARP BIN 7L