Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
ROEBUCK 900.210.100 24 X 18 STACKA METAL INCINERATOR
ROEBUCK 900.210.100 24 X 18 STACKA METAL INCINERATOR
Bin Unbranded
References
unbranded:
900.210.100
rubix:
2008631
Product details
Technical specifications
Product details : ROEBUCK 900.210.100 24 X 18 STACKA METAL INCINERATOR
Medium duty incinerator with chimney type lid and sturdy legs to prevent damage to the floor
Size 24 x 18"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.62
excl. VAT
/
Each
£
43.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC LWB80YYEL 80L WHEELED BIN
TORK 563008 BLACK 50L WASTE BIN B1
GPC LPB30Z_GREY PEDAL BIN 30LTR GREY
GPC YELLOW SALT/GRIT BIN 60L GCB060
GPC 50LTRPSHFLPWASTEBIN RCY43Z
SPARTEX BIN.1100/R 1100LTR FLAT LID WHEELIE BIN RED
GPC RCY63Z RECYCLING BINS - SET OF 3 X 60 LITRE 330 450 790
SPARTEX 852023 WASTE-BIN SWINGING COVER CAPACITY L 50
GPC 320L STORAGE BIN GBK320
GPC RCY390Z RECYCLING BIN SET OF 3 BLUE YELLOW GREEN 90LTR
GPC LWB50YYEL WHEELIE BIN - 50 LITRE YELLOW 420 X 470 650
SPARTEX PB.30/SS 30 LITRE STAINLESS STEEL PEDAL BIN
GPC GRIT BINS 400KG GCB400
GPC 20LTRPSHFLPWASTEBIN RCY29Z
SPARTEX PB.03/SS 3 LITRE STAINLESS STEEL PEDAL BIN