References
Freudenberg Sealing Technologies:40421750
Rubix:262A3151
Manufacturer :40421750

Product details : SIMRIT AS 140 220 30 101 AS 14
Single-acting, projecting wiper lip, metal angle ring
Wiper AS 88 NBR 101
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 22 mm |
| Height | 3 mm |
| Execution | as |
| Material | 88 nbr 101 |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
- Usually arrives within 14 working days
