References
Freudenberg Sealing Technologies:40421722
Rubix:252A5657
Manufacturer :40421722

Product details : SIMRIT 40421722 FREUDENBERG SEAL
Symmetrical adhesive seat on the inner diameter
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 75 mm |
| Height | 7 mm |
| Execution | au as |
| Material | 94 au 925 |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ Each
£ 19.68 incl. VAT
- Usually arrives within 14 working days
