References
Freudenberg Sealing Technologies:40421871
Rubix:251A9204
Manufacturer :40421871

Product details : SIMRIT 40421871 FREUDENBERG SEAL
The wiper ASOB is a dirt wiper with a protruding wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 43 mm |
| Height | 7 mm |
| Execution | asob |
| Material | 88 nbr 101 |
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ Each
£ 14.08 incl. VAT
- Usually arrives within 14 working days
