References
Freudenberg Sealing Technologies:40422018
Rubix:251A9218
Manufacturer :40422018

Product details : SIMRIT 40422018 FREUDENBERG SEAL
Single-acting, projecting wiper lip, metal angle ring
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Height | 7 mm |
| Execution | as |
| Material | 88 nbr 99035 |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- Usually arrives within 14 working days
