References
Freudenberg Sealing Technologies:40422023
Rubix:262A2702
Manufacturer :40422023

Product details : SIMRIT AS 500 650 70 99035 AS 50
Single-acting, projecting wiper lip, metal angle ring
Wiper AS 88 NBR 99035
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 65 mm |
| Height | 7 mm |
| Execution | as |
| Material | 88 nbr 99035 |
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ Each
£ 14.08 incl. VAT
- Usually arrives within 14 working days
