WYPALL 7334 L20 EXTRA+ WIPERS SMALL ROLL BLUE 2 PLY PK24


Wiping Paper

References
wypall:7334
rubix:210A5381
ean:5027375051968
brand logo
brand logo
Technical specifications
Number of formats3360
Length38 cm
ColourBlue
See all Specifications

Product details : WYPALL 7334 L20 EXTRA+ WIPERS SMALL ROLL BLUE 2 PLY PK24


WypAll® Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. These blue, 2 ply, single use Cleaning & Maintenance Compact Rolls are versatile, small, easy to handle and designed for a variety of wiping tasks. They are perfect for tool and parts clean-up in process and maintenance environments. Our embossing technology delivers a great balance of performance and value.

Strengths

•Designed for versatile cleaning and wiping in process and maintenance environments, and perfect for tool and parts clean up
Embossing technology delivers a great balance of performance and value
Compact Roll format
Compatible with WypAll® Wiping Paper Dispenser

Technical specifications


Attributes
Number of formats3360
Length38 cm
ColourBlue
Number of rolls24
Width24 cm
Show UNSPSC/ECL@SS
£ 178.77 excl. VAT
/ Each
£ 214.52 incl. VAT
  • In stock: Next day delivery