WYPALL 6035 X60 CLOTHS BRAG BOX WHITE PK200
WypAll® X60 Cloths 6035 - 1 BRAG™ box x 200 cloths, white
See technical informationReferences
Wypall:6035
Rubix:347362
Manufacturer :6035
EAN:5033848035632

Product details : WYPALL 6035 X60 CLOTHS BRAG BOX WHITE PK200
The WypAll® X60 Range has been specially designed as a lightweight, durable cloth designed to tackle a variety of light-duty wiping tasks. Leading the way in versatility, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit® technology ensures each cloth is lightweight yet absorbent, helping to reduce residue and allows versatile cleaning across a variety of tasks. Perfect for use in industrial manufacturing, the cloth is ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces. Available in a flexible BRAG™ Box system, protecting the cloth from contact with dirt and grime and providing controlled single sheet dispensing - only touch the sheet you use - helps control usage, reduce waste and provide access to protected cloths. Portable and ideal for smaller work spaces. Individual sheet size 42.60cm (L) x 31.70cm (W). 1 BRAG™ box x 200 cloths, white (200 total)
Technical specifications
Attributes
| Length | 41.8 cm |
|---|---|
| Colour | white |
| Number of rolls | 1 |
| Number of formats | 200 |
Show UNSPSC/ECL@SS
£ 42.25 excl. VAT
/ Each
£ 50.70 incl. VAT
- In stock: Next day delivery
