TORK 128107 BLUE BASIC CENTREFEED WIPING PAPER M2 2PLY 429 SHEETS PK6
Tork Basic Centrefeed Wiping Paper Blue M2
See technical informationReferences
Tork:128107
Rubix:2005860
EAN:7322540398113
Product details : TORK 128107 BLUE BASIC CENTREFEED WIPING PAPER M2 2PLY 429 SHEETS PK6
Tork Basic Centrefeed Wiping Paper Blue M2:
A busy professional environment calls for a cost-efficient paper towel that's suitable for a wide range of needs.
The Tork Basic Centrefeed Wiping Paper is good value and has the strength and absorbency for both hand and surface wiping.
Use with the Tork Centrefeed dispenser.
Its unrestricted flow feature means staff can easily take as many blue paper towels as they need.
Plus, the high capacity of the dispenser spells less time spent on refill runs.
A busy professional environment calls for a cost-efficient paper towel that's suitable for a wide range of needs.
The Tork Basic Centrefeed Wiping Paper is good value and has the strength and absorbency for both hand and surface wiping.
Use with the Tork Centrefeed dispenser.
Its unrestricted flow feature means staff can easily take as many blue paper towels as they need.
Plus, the high capacity of the dispenser spells less time spent on refill runs.
Strengths
Give users the freedom to take the wiping paper they need with the paper towel dispenser's unrestricted flow feature.
Cut costs – our industrial paper roll offers great value for money.
Keep your workspace free of clutter – you can wipe both hands and surfaces using these 2-ply paper towels.
Save staff time on refill runs by using this wiping paper with our high-capacity Tork Centrefeed dispenser.
Cut costs – our industrial paper roll offers great value for money.
Keep your workspace free of clutter – you can wipe both hands and surfaces using these 2-ply paper towels.
Save staff time on refill runs by using this wiping paper with our high-capacity Tork Centrefeed dispenser.
Technical specifications
Attributes
| Length | 1500 cm |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- In stock: Next day delivery

