Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Combs
Combs
Accessory / spare part
DORMER L1106F DIE STOCK 45.00 MM X 14.00 MM 5978749
DORMER L1106F DIE STOCK 45.00 MM X 14.00 MM 5978749
Wire cutting accessories L110
References
dormer:
L1106F
rubix:
1060876
ean:
7320760111673
Product details
Technical specifications
Product details : DORMER L1106F DIE STOCK 45.00 MM X 14.00 MM 5978749
Cutting plate holder for cutting plates with a diameter of 16 mm and a height of 5 mm.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.95
excl. VAT
/
Each
£
92.34
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK 220234 SPAR DIE 42MM DIESTK 20MM COND
DORMER L1109F DIE STOCK 75.00 MM X 20.00 MM 5978885
DORMER L1102B DIE STOCK 20.00 MM X 7.00 MM 5978547
ISCAR 4517016 PS BT40 15 M16 JISB PULL STUD
DOR DIESTOCK 1.1/2
DORMER L1101INCH L110 1 INCH X 3/8 INCH DIE STOCK 5978518
DORMER L1105F DIE STOCK 38.00 MM X 10.00 MM 5978581
DOR DIESTOCK 4INCH
DOR DIESTOCK 2.1/4
ROEBUCK 220235 SPAR DIE 42MM DIESTK 25MM COND
DORMER L1106 DIE STOCK 45.00 MM X 18.00 MM 5978589
DORMER L1101 DIE STOCK 16.00 MM X 5.00 MM 5978506
DORMER L1105 DIE STOCK 38.00 MM X 14.00 MM 5978576
ROEBUCK 20-369-SET DRILL-N-TAP SET M3-M10 HEX SHANK
DOR DIESTOCK 3INCH