Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Combs
Combs
Accessory / spare part
DORMER L1107F DIE STOCK 55.00 MM X 16.00 MM 5978826
DORMER L1107F DIE STOCK 55.00 MM X 16.00 MM 5978826
Wire cutting accessories L110
References
dormer:
L1107F
rubix:
1060878
ean:
7320760111697
Product details
Technical specifications
Product details : DORMER L1107F DIE STOCK 55.00 MM X 16.00 MM 5978826
Cutting plate holder for cutting plates with a diameter of 16 mm and a height of 5 mm.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.80
excl. VAT
/
Each
£
142.56
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
DORMER L11013/16 DIE STOCK 13/16 INCH X 1/4 INCH 5978531
ISCAR 4517016 PS BT40 15 M16 JISB PULL STUD
DOR DIESTOCK 1.1/2
DORMER L1102B DIE STOCK 20.00 MM X 7.00 MM 5978547
DORMER L1106F DIE STOCK 45.00 MM X 14.00 MM 5978749
DORMER L1103 DIE STOCK 25.00 MM X 9.00 MM 5978556
DORMER L1101 DIE STOCK 16.00 MM X 5.00 MM 5978506
DORMER L1109 DIE STOCK 75.00 MM X 30.00 MM 5978882
DORMER L1101INCH L110 1 INCH X 3/8 INCH DIE STOCK 5978518
ROEBUCK 220234 SPAR DIE 42MM DIESTK 20MM COND
DOR DIESTOCK 4INCH
DORMER L1101.5/16 DIE STOCK 1.5/16 INCH X 7/16 INCH 5978514
DORMER L1105F DIE STOCK 38.00 MM X 10.00 MM 5978581
ROEBUCK 220232 SPARE DOUBLE HNDL DIESTOCK 42MM
DOR DIESTOCK 3INCH