Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Combs
Combs
Accessory / spare part
ROEBUCK 220234 SPAR DIE 42MM DIESTK 20MM COND
ROEBUCK 220234 SPAR DIE 42MM DIESTK 20MM COND
Accessory / spare part Unbranded
References
unbranded:
220234
rubix:
220234
Technical specifications
Type
Die Stock
Product details
Technical specifications
Product details : ROEBUCK 220234 SPAR DIE 42MM DIESTK 20MM COND
For cutting metric conduit threads
The sets listed consist of a die stock, dies and guides to cover the sizes shown
Die diameter is 42mm
Technical specifications
Attributes
Type
Die Stock
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER L1102A DIE STOCK 20.00 MM X 5.00 MM 5978542
DOR DIESTOCK 3INCH
DORMER L1109 DIE STOCK 75.00 MM X 30.00 MM 5978882
DORMER L1107F DIE STOCK 55.00 MM X 16.00 MM 5978826
DORMER L1101 DIE STOCK 16.00 MM X 5.00 MM 5978506
DORMER L11013/16 DIE STOCK 13/16 INCH X 1/4 INCH 5978531
DOR DIESTOCK 4INCH
DORMER L1102B DIE STOCK 20.00 MM X 7.00 MM 5978547
DORMER L1108 DIE STOCK 65.00 MM X 25.00 MM 5978850
DORMER L1102INCH DIE STOCK 2 INCH X 5/8 INCH 5978552
DORMER L1106 DIE STOCK 45.00 MM X 18.00 MM 5978589
DORMER L1104 DIE STOCK 30.00 MM X 11.00 MM 5978566
DORMER L1105F DIE STOCK 38.00 MM X 10.00 MM 5978581
DORMER L1109F DIE STOCK 75.00 MM X 20.00 MM 5978885
DOR DIESTOCK 10F