Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885160 HSS TAP M18.0 X 2.5 SECOND
CUTLINE 885160 HSS TAP M18.0 X 2.5 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885160
rubix:
215A7553
ean:
3660338384639
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885160 HSS TAP M18.0 X 2.5 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.12
excl. VAT
/
Each
£
38.54
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
GUHRING 00984 004.166 HAND TAPS 9009840041660
DORMER E500M4X.75NO3 TAP M4 X 0.75 MM 5976802
CUTLINE 885501 HSS TAP BA 5 SECOND
DORMER E5345/8 SPIRAL POINT TAP 5/8 INCH X 11 5976561
CUTLINE 885301 HSS TAP UNC 7/8 X 9 TAPER
DORMER E500M11NO3 TAP M11 X 1.50 MM 5975486
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
DORMER E500M2.2NO2 TAP M2.2 X 0.45 MM 5975404
CUTLINE 885295 HSS TAP UNC 5/8 X 11 TAPER
DORMER E500 HSS TAP M5 NO7
DORMER E5343/4 SPIRAL POINT TAP 3/4 INCH X 10 5976545
DORMER HSS TAP M14NO8 E101M14NO8
CUTLINE 885554 HSS UNC SPIRAL POINT TAP 3/8 X 16 INCH
CUTLINE 885499 HSS TAP BA 4 PLUG
GUHRING 00863 004.000 HAND TAPS 9008630040000