DORMER E500M33NO3 TAP M33 X 3.50 MM 5976875


Machine thread-cutters E500

References
dormer:E500M33NO3
rubix:1072655
ean:7320760094525
Tap M33 x 3.50 mm ISO 529
brand logo
Technical specifications
ThreadingM33
Threading diameter33 mm
Thread3.5 mm
See all Specifications

Product details : DORMER E500M33NO3 TAP M33 X 3.50 MM 5976875


HSS Machine thread-cutters for metric thread uncoated ISO 529 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplasts and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
ThreadingM33
Threading diameter33 mm
Thread3.5 mm
Total length151 mm
Thread depth41 mm
Body materialHSS
Drilling diameter29.5 mm
Square drive adapter22,4 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 172.20 excl. VAT
/ Each
£ 206.64 incl. VAT
  • Usually arrives within 14 working days