Withdrawal sleeve
Inner diameter | 150 mm |
---|---|
Male thread | M170x3 |
Width | 77 mm |
Logistics dimensions (L x W x H) | 77x170x170 mm |
---|---|
Logistic Weight | 2037 g |
Inner diameter | 150 mm |
Male thread | M170x3 |
Width | 77 mm |
Series | AH |
Material | Steel |
Outer diameter | 170 mm |
Usually arrives within 14 working days