SNR - Accessories - AHX2318
Inner diameter | 85 mm |
---|---|
Width | 79 mm |
Logistics dimensions (L x W x H) | 123x123x84 mm |
---|---|
Logistic Weight | 799 g |
Inner diameter | 85 mm |
Width | 79 mm |
Series | AHX2300 |
Outer diameter | 79 mm |
Weight | 0.78 kg |
Usually arrives within 14 working days