Withdrawal sleeve SNR
Inner diameter | 190 mm |
---|---|
Width | 134 mm |
Logistics dimensions (L x W x H) | 272x272x170 mm |
---|---|
Logistic Weight | 6108 g |
Inner diameter | 190 mm |
Width | 134 mm |
Series | AH3100 |
Outer diameter | 220 mm |
Weight | 5.55 kg |
Usually arrives within 14 working days