References
AKN from MECALINE:AHX3224-AKN
Rubix:239A0379
Manufacturer :891244
EAN:4055953005868

Documents
Product details : AHX3224-AKN WITHDRAWAL SLEEVE AHX 3224
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Male thread | m 135x2 |
| Width | 90 mm |
| Outer diameter | 120 mm |
| Series | ahx32 |
| Material | steel |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 227.37 excl. VAT
/ Each
£ 272.84 incl. VAT
- Usually arrives within 14 working days
