Withdrawal sleeve
Inner diameter | 95 mm |
---|---|
Male thread | M110x2 |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x110x110 mm |
---|---|
Logistic Weight | 650 g |
Inner diameter | 95 mm |
Male thread | M110x2 |
Width | 64 mm |
Series | AH |
Material | Steel |
Outer diameter | 110 mm |
Usually arrives within 14 working days