Withdrawal Sleeve
Inner diameter | 190 mm |
---|---|
Male thread | Tr 210x4 |
Width | 102 mm |
Logistics dimensions (L x W x H) | 102x210x210 mm |
---|---|
Logistic Weight | 3228 g |
Inner diameter | 190 mm |
Male thread | Tr 210x4 |
Width | 102 mm |
Outer diameter | 210 mm |
Usually arrives within 14 working days