Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX317 ACCESSORIES
SNR AHX317 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX317
rubix:
205A1556
ean:
3413520003128
Technical specifications
Inner diameter
80
mm
Width
52
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX317 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
120
x
64
mm
Logistic Weight
460
g
Inner diameter
80
mm
Width
52
mm
Series
AHX300
Outer diameter
95
mm
Weight
0.43
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.47
excl. VAT
/
Each
£
67.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AHX312-AKN WITHDRAWAL SLEEVE AHX 312
FAG AH2313 WITHDRAWAL SLEEVE 167268800000
SKF WITHDRAWAL SLEEVE AOH 24044
SNR AOH3072G ACCESSORIES
SKF AOH24152 WITHDRAWAL SLEEVE
SNR AOH24196 ACCESSORIES
SNR AHX3128 ACCESSORIES
SKF WITHDRAWAL SLEEVE AOH 3156 G
AH24134-AKN WITHDRAWAL SLEEVE AH 24134
SKF WITHDRAWAL SLEEVE AHX 2322 G
SKF WITHDRAWAL SLEEVE AH 3234 G
SKF WITHDRAWAL SLEEVE AH 315 G
FAG AHX3220 WITHDRAWAL SLEEVE 167273200000
AOH24044-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24044
SNR AOH31/630 ACCESSORIES