Withdrawal Sleeve
Inner diameter | 180 mm |
---|---|
Male thread | m 200x3 |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x200x200 mm |
---|---|
Logistic Weight | 3126,6 g |
Inner diameter | 180 mm |
Male thread | m 200x3 |
Width | 96 mm |
Outer diameter | 200 mm |
Usually arrives within 14 working days