References
SKF:AH 3136 G
Rubix:105A2211
Manufacturer :96331
EAN:7316570136128

Product details : SKF WITHDRAWAL SLEEVE AH 3136 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 116x190x190 mm |
|---|---|
| Logistic Weight | 4348 g |
| Inner diameter | 170 mm |
| Male thread | m 190x3 |
| Width | 116 mm |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 550.95 excl. VAT
/ Each
£ 661.14 incl. VAT
- Delivery usually within ( 3 ) days
