AH2252-AKN WITHDRAWAL SLEEVE AH 2252


WITHDRAWAL SLEEVES

References
akn from mecaline:AH2252-AKN
rubix:239A0221
manufacturer :891412
ean:4055953008623
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Male threadTr 290x4
Width155 mm
See all Specifications

Product details : AH2252-AKN WITHDRAWAL SLEEVE AH 2252


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter240 mm
Male threadTr 290x4
Width155 mm
SeriesAH22
MaterialSteel
Outer diameter260 mm
Weight14 kg
Show UNSPSC/ECL@SS
£ 1,167.59 excl. VAT
/ Each
£ 1,401.11 incl. VAT
  • Usually arrives within 14 working days