Withdrawal Sleeve
Inner diameter | 135 mm |
---|---|
Male thread | M 150x2 |
Width | 99 mm |
Logistics dimensions (L x W x H) | 99x150x150 mm |
---|---|
Logistic Weight | 1300 g |
Inner diameter | 135 mm |
Male thread | M 150x2 |
Width | 99 mm |
Outer diameter | 150 mm |
Usually arrives within 14 working days