Withdrawal sleeve SNR
Inner diameter | 150 mm |
---|---|
Width | 124 mm |
Logistics dimensions (L x W x H) | 165x165x125 mm |
---|---|
Logistic Weight | 3700 g |
Inner diameter | 150 mm |
Width | 124 mm |
Series | AH3200 |
Outer diameter | 290 mm |
Weight | 3.59 kg |
Usually arrives within 14 working days